SMC CM2R-Z/CDM2R-Z - Air Cylinder/direct mount Type Double Acting Single Rod CDM2RA25-25Z
Kondisi Barang:
Authorized Partner
Spesifikasi
Type | (-) Pneumatic type |
---|---|
Auto Switch Additional Symbol | (-) With 2 pieces |
Auto Switch Type | M9N |
Built-in Magnet Availability | (D) Built-in magnet |
Cushioning | (-) Rubber cushion |
Cylinder Stroke (mm) | 25 |
Lead Wire (m) | (L) 3 |
Rod end Screw | (-) Rod tip male screw |
Tube Inner Diameter (Φmm) | 25 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan