SMC CM2R-Z 10/11/21/22 - Air Cylinder/direct mount Type Double Acting Single Rod clean series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Type | (-) No auto switch |
|---|---|
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 100 |
| Port Thread Type | (-) Rc |
| Rod end Screw | (-) Rod tip male screw |
| Series | (10) Clean series (relief type) |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































