SMC Air Cylinder/Standard Type Single Acting/Extrusion Retraction CM2_ST-Z/CDM2_ST-Z Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 40 |
|---|---|
| Built-in Magnet Availability | (-) No magnet |
| Rod end Screw | (F) Rod tip female thread |
| Stroke (mm) | 150 |
| Type of Acting | (S) Single-acting extrusion |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































