SMC Air Cylinder/Standard Type Single Acting/Extrusion Retraction CM2_ST-Z/CDM2_ST-Z Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.799.900
Spesifikasi
Cylinder Inner Diameter (Φmm)40
Auto Switch Additional Symbol(S) With 1
Auto Switch TypeA93
Built-in Magnet Availability(D) Built-in magnet
Lead Wire (m)(-) 0.5
Rod end Screw(-) Rod tip male screw
Stroke (mm)100
Type Of Thread(-) Rc
Type of Acting(S) Single-acting extrusion

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details

Ulasan Produk

Tidak ada ulasan