Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Type | (-) No auto switch + No switch mounting rod |
|---|---|
| Built-in Magnet Availability | (G) Built-in standard magnet |
| Cylinder Stroke (mm) | 50 |
| Port Thread Type | (TN) NPT1/4 |
| tip bracket | (YA) 2 mountain knuckle joint (with M6 tap) |
| Tube Inner Diameter (Φmm) | 63 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































