Kondisi Barang:
Authorized Partner
Spesifikasi
Auto Switch Additional Symbol | (-) With 2 pieces |
---|---|
Auto Switch Type | A93 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out |
Body Option | (CM) With rubber cushion rod tip male screw |
Built-in Magnet Availability | (D) Built-in magnet |
Cylinder Stroke (mm) | 175 |
Lead Wire (m) | (-) 0.5 |
Tube Inner Diameter (Φmm) | 25 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
-The overall length is a square type and can be attached to three or four auto switch mounting.A compact cylinder with no protruding from the body when mounting the auto switch.
- 2 Added a new metal fittings and compact hoot -shaped brackets for mountain crabs
- With auto switch (CDQS series: CDQS, CDQSW, CDQSK, CDQSKW,
CDQS □ S)
Ulasan Produk
Tidak ada ulasan