Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 32 |
|---|---|
| Rated Voltage (V) | (5) DC24 |
| Body Option | (-) Standard (rod tip female thread) |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit (excluding G type) |
| Manual Operation Type | (-) Non-lock push type |
| Port Thread Type | (-) M5×0.8 |
| Stroke (mm) | 40 |
| Type of Acting | Double acting |
| Type of Lead Wire Extraction | (M) M-type plug connector with lead wire (300mm) |
| Type of Pipe Connection | (-) Standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- Integrated the valve thin cylinder.- Management, space saving, energy saving.
Ulasan Produk
Tidak ada ulasan




















































































































































