SMC Compact Cylinder Standard Type Single Acting Single Rod CQ2 Series CQ2D32
Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Option | (M) Rod tip male thread |
|---|---|
| Cylinder Stroke (mm) | 10 |
| Port Thread Type | (-) Rc |
| Rod End Bracket | (W) 2 mountain knuckle joint |
| Stroke | Standard stroke |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | (S) Single action: Extrusion |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































