SMC Compact Cylinder Standard Type Double Acting Double rod CQ2W Series CDQ2WB160
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (S) With 1 |
|---|---|
| Auto Switch Type | M9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out |
| Body Option | (-) Standard (rod tip female thread) |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 10 |
| Lead Wire (m) | (-) 0.5 |
| Port Thread Type | (-) Rc |
| Stroke | Standard stroke |
| Tube Inner Diameter (Φmm) | 160 |
| Type of Acting | Double acting double rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































