Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 35 |
|---|---|
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- Width dimensions: Up to 40%reduction (up to 40%reduction depending on the piston long circular (CQ2 series comparison))- Total length: Up to 15%shorter
- Flat: up to 18%decrease
- Mass: up to 36%(comparison with our MU cylinder, 30 stroke)
- Auto switch can be attached from 4 directions.
- There is no switch out of the switch.
Ulasan Produk
Tidak ada ulasan




















































































































































