Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | M9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 20 |
| Lead Wire (m) | (-) 0.5 |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- Built -in guide rods in the thin cylinder CQS and CQ2 series.- Return accuracy ± 0.2 ° or less.
- Horizontal load 2-4 times * Comparison with thin cylinder CQ series.
- Direct installation of load is possible.
- Mounting dimensions are compatible with CQS and CQ2 series.
- With auto switch (CDQM series: CDQM)
Ulasan Produk
Tidak ada ulasan




















































































































































