Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.699.900 - Rp6.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Built-in Magnet Availability | (D) Built-in magnet |
|---|---|
| Cylinder Stroke (mm) | 90 |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- Built -in guide rods in the thin cylinder CQS and CQ2 series.- Return accuracy ± 0.2 ° or less.
- Horizontal load 2-4 times * Comparison with thin cylinder CQ series.
- Direct installation of load is possible.
- Mounting dimensions are compatible with CQS and CQ2 series.
- With auto switch (CDQM series: CDQM)
Ulasan Produk
Tidak ada ulasan




















































































































































