Kondisi Barang:
Authorized Partner
Spesifikasi
Type | Pneumatic type |
---|---|
Operating Pressure Range (MPa) | 0.05 - 1.0 |
Auto Switch Mounting Groove | 4 sides |
Body Option | Rod tip male screw |
Lubrication | Not required (no refueling) |
Mounting Bracket | Foot shape |
Operating Piston Speed (mm/s) | 50 - 500 |
Port Thread Type | Rc |
Stroke (mm) | 30 |
Suitable fluid | Air |
Tube Inner Diameter (Φmm) | 50 |
Type of Acting | Double acting double rod |
Type of Mount/Support | Foot shape |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- A space -saving cylinder that is designed to be a thin shape and realizes the compact device.- Small auto switch can be mounted on 4 sides (φ12 to φ25 2 sides)
- There is no auto switch to fly.
- Lightweight: 5-13%reduction (conventional CQ2 comparison)
- 2 Added a new metal fittings and compact hoot -shaped brackets for mountain crabs
- Installed bolt bundled, set the product number with rod tip fittings (saves time to arrange separately)
- With auto switch (CDQ2 series: CDQ2, CDQ2W,
CDQ2K, CDQ2KW, CDQP2, CDQ2 □ S, CDBQ2)
Ulasan Produk
Tidak ada ulasan