Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (H) Air hydro type |
|---|---|
| Body Option | (M) Rod tip male thread |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 15 |
| Port Thread Type | (-) Rc |
| Stroke | Standard stroke |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- A space -saving cylinder that is designed to be a thin shape and realizes the compact device.- Small auto switch can be mounted on 4 sides (φ12 to φ25 2 sides)
- There is no auto switch to fly.
- Lightweight: 5-13%reduction (conventional CQ2 comparison)
- 2 Added a new metal fittings and compact hoot -shaped brackets for mountain crabs
- Installed bolt bundled, set the product number with rod tip fittings (saves time to arrange separately)
- With auto switch (CDQ2 series: CDQ2, CDQ2W,
CDQ2K, CDQ2KW, CDQP2, CDQ2 □ S, CDBQ2)
Ulasan Produk
Tidak ada ulasan




















































































































































