SMC Compact Cylinder With Stable Lubrication Function Standard Double Acting Single Rod CQ2 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 50 |
|---|---|
| Tube Inner Diameter (Φmm) | 63 |
| Type of Acting | Double acting single rod |
| Auto Switch Type | M9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out |
| Body Option | (M) Rod tip male thread |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Built-in Magnet Availability | (D) Built-in magnet |
| Lead Wire (m) | (-) 0.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































