Kondisi Barang:
Authorized Partner
Spesifikasi
| Suitable fluid | Air |
|---|---|
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting single rod |
| Lead Wire (m) | 0.5 |
| Built-in Magnet Availability | Included |
| Auto Switch Part No. | B54 |
| Cushioning | Rubber cushion |
| Lubrication | Not required (no refueling) |
| Mounting Bracket | Head side trunnion type |
| Number Of Auto Switches | 2 |
| Operating Piston Speed (mm/s) | 50 - 750 |
| Operating Pressure Range (MPa) | 0.05 - 1.0 |
| Stroke (mm) | 75 |
| Type of Mount/Support | Head side trunnion type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Uses a tube that is resistant to compact, lightweight and external impact.- Realizes 1.5 times longer than the conventional CM series.
- With auto switch (CDM2 series: CDM2, CDM2W, CDM2K, CDM2KW,
CDM2R, CDM2RK, CDM2Q, CDM2 □□ P, CDBM2)
Ulasan Produk
Tidak ada ulasan




















































































































































