Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (-) Pneumatic type |
|---|---|
| Type Of Thread | (-) Rc |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting / single rod |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Lead Wire (m) | (-) 0.5 |
| Cushioning | (-) Rubber cushion |
| Rocking Bracket | (N) Mounting support bracket included |
| Rod End Bracket | (W) 2 mountain knuckle joint |
| Rod end Screw | (-) Rod tip male screw |
| Stroke (mm) | 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































