Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 60 |
|---|---|
| Tube Inner Diameter (Φmm) | 10 |
| Type of Acting | Double acting / single rod |
| Port Position on the Head Cover | (-) 90° to axis |
| Rod End Bracket | (V) 1 mountain knuckle joint |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































