Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 150 |
|---|---|
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting single rod |
| Built-in Magnet Availability | (-) No magnet |
| Cushioning | (A) Air cushion |
| Rod end Screw | (-) Rod tip male screw |
| Port Thread Type | (-) M5x0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































