Kondisi Barang:
Authorized Partner
Spesifikasi
Cylinder Stroke (mm) | 60 |
---|---|
Tube Inner Diameter (Φmm) | 10 |
Type of Acting | Double acting single rod |
Auto Switch Type | M9B |
Auto Switch Additional Symbol | (-) With 2 pieces |
Lead Wire (m) | 3 |
Auto Switch Mounting | (B) Band mounting |
Built-in Magnet Availability | (D) Built-in magnet |
Cushioning | (-) Rubber cushion |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan