Kondisi Barang:
Authorized Partner
Spesifikasi
| Flange size | 25 |
|---|---|
| Material (Seal) | Seal material: FKM; Compound No.: 1349-80 |
| Flanged | KF(NW) |
| Indicator and Operation Port Direction | Without indicator, flange side |
| Temperature Specifications (°C) | 5 to 60, without heater |
| Auto Switch Type | Solid state auto switch, Grommet, With light, 2-wire, Side entry, Lead wire 0.5 m, Applicable voltage: 24 V DC (10 to 28 V DC) |
| Number Of Auto Switches | Quantity: 1; Detection position: Valve open |
| Surface Treatment Body | External: hard alumite, internal: raw material |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































