Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp18.999.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Suitable fluid | Air |
|---|---|
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting |
| Auto Switch Part No. | M9B |
| Lubrication | Not required (no refueling) |
| Number Of Auto Switches | 2 |
| Operating Piston Speed (mm/s) | 50 - 500 |
| Operating Pressure Range (MPa) | 0.15 - 0.7 |
| Stroke (mm) | 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Integrated work table+compact.-A air slide table that is ideal for precision assembly.
- High rigidity/high accuracy.
- The adoption of a cross roll guide achieves a smooth movement without any play.
- Small/lightweight.
- The adoption of the dual rod can obtain twice the output of the conventional cylinder.
Ulasan Produk
Tidak ada ulasan




















































































































































