Kondisi Barang:
Authorized Partner
Spesifikasi
| Suitable fluid | Air |
|---|---|
| Tube Inner Diameter (Φmm) | 16 |
| Type of Acting | Double acting |
| Lubrication | Not required (no refueling) |
| Operating Pressure Range (MPa) | 0.15 - 0.7 |
| Adjuster Option | No adjuster |
| Operating Piston Speed (mm/s) | 50 - 500 |
| Stroke (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Reduction of total height: 10%reduction (27mm: conventional 30mm)- Product mass: 22%reduction (298g: conventional 380g)
- Tolerant exercise energy: 64%improvement (0.09J: Conventional 0.055J)
Ulasan Produk
Tidak ada ulasan




















































































































































