Kondisi Barang:
Authorized Partner
Spesifikasi
Tube Inner Diameter (Φmm) | 16 |
---|---|
Type of Acting | Double acting |
Auto Switch Type | M9B Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Horizontal take-out |
Auto Switch Additional Symbol | (-) With 2 pieces |
Lead Wire Length (mm) | (M)1 |
Stroke (mm) | 20 |
Adjuster | (BS) Forward end absorber |
Function | (-)standard |
Port Thread Type | (-)M5×0.8 |
Symmetric | (-) Standard type |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Reduction of total height: 10%reduction (27mm: conventional 30mm)- Product mass: 22%reduction (298g: conventional 380g)
- Tolerant exercise energy: 64%improvement (0.09J: Conventional 0.055J)
Ulasan Produk
Tidak ada ulasan