Kondisi Barang:
Authorized Partner
Spesifikasi
| Type of Acting | Double acting |
|---|---|
| Auto Switch Type | (-) No auto switch |
| Body Option | (C) Standard type |
| Cylinder Inner Diameter (Φmm) | 12 |
| Stroke (mm) | 20 |
| Adjuster Option | (ZA) Metal stopper with forward end damper + Metal stopper with backward end damper |
| Functional Option | (3) Axial piping |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































