Kondisi Barang:
Authorized Partner
Spesifikasi
| Tube Inner Diameter (Φmm) | 4 |
|---|---|
| Type of Acting | Double acting |
| Auto Switch Type | M9N Non-contact-General-purpose type-Grommet-With indicator light-3 wires (NPN) -Horizontal take-out |
| Auto Switch Additional Symbol | (S) With 1 |
| Lead Wire (m) | (L)3 |
| Stroke (mm) | 10 |
| Function | (P) Axial piping type |
| Switch Rail | (-) With magnet and switch rail |
| Symmetric | (L) Symmetric |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- The high accuracy and high rigidity of the front and upper surface mounting surface are realized by integrating the front mounting part and the table.- Run parallelity: 0.005mm
- Height: 10mm/width: 20mm/Length: 43mm (MXJ4)
Ulasan Produk
Tidak ada ulasan




















































































































































