Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (N) No lubrication type |
|---|---|
| Type of Acting | Double acting |
| Valve | [Solenoid valve] (-) 2-position single |
| Cylinder Inner Diameter (Φmm) | 63 |
| Type of Lead Wire Extraction | (-) Grommet |
| Stroke (mm) | 50 |
| Cushioning | (-) With cushions on both sides |
| Energization Push/Pull | (B) Energized retractable type |
| Solenoid Valve Voltage (V) | (1) AC100 (50/60Hz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Cylinder with a valve attached to a round cylinder.- Some models have a built -in speed controller.
- Cylinder with a valve that makes speed adjustment easier.
Ulasan Produk
Tidak ada ulasan




















































































































































