Kondisi Barang:
Authorized Partner
Spesifikasi
Type | (N) No lubrication type |
---|---|
Type of Acting | Double acting |
Valve | [Solenoid valve] (-) 2-position single |
Auto Switch Type | A54 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out |
Cylinder Inner Diameter (Φmm) | 40 |
Type of Lead Wire Extraction | (D) DIN type terminal |
Auto Switch Additional Symbol | (-) With 2 pieces |
Built-in Magnet Availability | (D) Built-in magnet |
Cushioning | (-) With cushions on both sides |
Energization Push/Pull | (-) Energized extrusion type |
Lead Wire (m) | (-) 0.5 |
Solenoid Valve Voltage (V) | (1) AC100 (50/60Hz) |
Stroke (mm) | 100 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Cylinder with a valve attached to a round cylinder.- Some models have a built -in speed controller.
- Cylinder with a valve that makes speed adjustment easier.
- With auto switch
Ulasan Produk
Tidak ada ulasan