Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (N) No lubrication type |
|---|---|
| Type of Acting | Double acting |
| Valve | [Solenoid valve] (-) 2-position single |
| Auto Switch Type | B54 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out |
| Cylinder Inner Diameter (Φmm) | 50 |
| Type of Lead Wire Extraction | (-) Grommet |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cushioning | (-) With cushions on both sides |
| Energization Push/Pull | (-) Energized extrusion type |
| Lead Wire (m) | (-) 0.5 |
| Solenoid Valve Voltage (V) | (2) AC200(50/60Hz) |
| Stroke (mm) | 250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Cylinder with a valve attached to a round cylinder.- Some models have a built -in speed controller.
- Cylinder with a valve that makes speed adjustment easier.
- With auto switch
Ulasan Produk
Tidak ada ulasan




















































































































































