FLUKE Replacement Batteries - Test Equipment
#Grup produk P108416064
Spesifikasi
Product Range | Fluke 190 / 430 |
---|---|
For use with | Fluke 190 & 190C Series ScopeMeter and 430 Series Power Quality Analysers |
Battery Technology | Nickel Metal Hydride |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
A rechargeable Nickel Metal Hydride (NiMH) battery pack for use with Fluke ScopeMeter 190 and 190C Series, as well as in the Fluke 430 Series.
Feature
The battery pack has to be charged in the instrumentNominal Voltage: 7.2V
Capacity: 3,500 mAh
Ulasan Produk
Tidak ada ulasan