FLUKE Test Power Supplies & Chargers
#Grup produk P108416046
Spesifikasi
Input Current (A) | 0.35 at maximum load |
---|---|
Input Power No Load (W) | Less than 0.1 (at 115/230VAC) |
Output Current Range (mA) | 0 to 840 |
Cable Length (m) | 2 |
Operating Temperature (°C) | 0 to 50 |
Mains Inlet | IEC 60320-1 type C8 |
Output Voltage (V DC) | 18 ±5% |
Safety Standards | EC 61010-1, IEC 61010-2-030: CAT IV 600V, pollution degree 2 |
Use for | 190-Series ScopeMeter Test Tools |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The BC190/830 from Fluke is a universal mains-power adapter. It is intended for operating and charging the Fluke 190-series ScopeMeter Test Tool (test tool). The adapter is based on the switched mode concept for high efficiency, low stand-by power consumption and complies with level-VI requirements. It operates in a wide range of input voltages from 100VAC up to 240VAC nominal. A universal set of mains cords is included to make the adapter suitable for most types of mains outlet.
Content :
BC190/830 switch mode power adapter (main unit) with DC cable, Universal set of 2-wire mains cords with male and female connector.
Content :
BC190/830 switch mode power adapter (main unit) with DC cable, Universal set of 2-wire mains cords with male and female connector.
Ulasan Produk
Tidak ada ulasan