FLUKE Power & Appliance Testers

Sebelum PPN:
Rp24.999.900 - Rp62.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluke 1503 is a battery powered insulation resistance meter handles all the basic insulation testing needs. The Fluke 1503 is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand.
Content :
Insulation resistance tester, Remote probe, Test leads, Test probes, Alligator clips, User documentation, One-year warranty.
Feature
Measures AC/DC voltage from 0.1V to 600V, measures resistance from 0.01ohm to 20.00Kohm

Performs insulation tests from 0.01Mohm to 2000Mohm, two insulation test voltages: 500V and 1000V

Includes auto-discharge of capacitive voltage for added user protection

Provides lo-ohms earth-bond continuity (200 mA)

Simplifies repetitive or hard-to-reach testing with the remote test probe

Saves battery power with auto power off

Presents results on a large, backlit display

Features CAT IV 600V overvoltage category rating

Accepts optional Fluke TPAK magnetic hanging system to free your hands for other work

Runs on four AA alkaline batteries (NEDA 15 A or IEC LR6) for at least 1000 insulation tests

Ulasan Produk

Tidak ada ulasan