Sebelum PPN:
Rp27.999.900 - Rp51.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Sterilization Lamp Life (hour) | 8000 |
|---|---|
| Sterilization light | TUV-15W, 1 room 2 lamps |
| Sterilization Ray Amount (μW/cm²) | 42 (value at distance 1m) |
| Material | Steel, Top, bottom/reflective special steel plate (Side, back of door are not including reflective plate,reflective steel plate) |
| Timer (hour) | Switching type from 4, 1, continuous |
| Wavelength (nm) | 253.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
TUV-15W sterilization lamp outputs some 30% more sterilization power than equivalent conventional lamp while having service life of 8000 hours, twice that of conventional lamps.Attenuation rate of sterilization beam output is very low to provide energy savings during its entire service life.
Equipped with indicator lamp to allow for checking from outside unit.
Ulasan Produk
Tidak ada ulasan




















































































































































