Kokusai Thermo-Hygro Data Logger
#Grup produk P108267459
Spesifikasi
| Battery | CR1220 button cell (included for test) |
|---|---|
| Measurement Range (Temperature/Humidity) (°C/%RH) | -20 to 70/5 to 90 |
| Size (mm) | 100.7x21.0x10.4 |
| Maximum Record Capacity (points) | 15000 |
| Measurement Accuracy | '±0.8°C, ±4%RH (at 20 - 80%RH) at 25°C |
| Measurement Interval | 2 - 59 seconds, 1 - 240 minutes |
| Package Size (mm) | 55x165x25 |
| Resolution (°C/%RH) | 0.01/0.03 |
| Supported OS | Windows(R) XP (SP2 or later)/VistaTM (32 bit only)/7 (32 bit only) |
| Temperature and Humidity Resolution (°C/%RH) | 0.01/0.03 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
Small and lightweight, measure in narrow gap is available.Directly link to USB of PC, not required data capturing device such as communication port.
Possible to know temperature and humidity on the spot by its display.
When exceeds max.
/min.
limit of setting value, informed by LED (temperature only)
Possible to used as PC temperature and humidity recorder, because power supply will be done from USB at connecting to PC, data is transfered to PC directly.
Ulasan Produk
Tidak ada ulasan




















































































































































