AS ONE Thermography with High-Resolution Digital Camera Function
#Grup produk P108267413
Spesifikasi
Interface | USB |
---|---|
Resolution | 160x120 |
Operating System | Windows 10, 11 |
Power Supply | 3.7 V rechargeable lithium-ion battery (included for testing) |
Size (mm) | 74x95x234 |
Included | USB cable, microSD card (16 GB) |
Accuracy (°C) | ± 2% or ± 2 |
Dustproof and Waterproof | IP 54 |
Field of View | 51°x63.5° |
Measurement Range (°C) | -20 to + 500 |
Number Entered | 1 |
Number Of Images You Can Save | 100,000 (PNG format when using a 16 GB SD card) |
Package Size (mm) | 320x350x100 |
Resolution (°C) | 0.1 |
Wavelength Range (µm) | 8 to 14 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Ulasan Produk
Tidak ada ulasan