T & D Temperature and Humidity Recorder Dotori Wireless LAN with Certificate of Examination
Spesifikasi
| Power Supply | 2 AA batteries (included for testing)/AC adapter (sold separately) |
|---|---|
| Temperature Measurement Range (°C) | 0 to 55 (± 0.5) |
| Communication | USB/LAN (wireless)/Bluetooth |
| Number of Channels | Temperature/1, Humidity/1 |
| Recorded Data (ch) | 8000x2 |
| Attached Sensors | Temperature and humidity sensor (THA -3001)/Registration code label |
| Humidity Reading Range (% Rh) | 10 to 95 (± 5) |
| Package Size (mm) | 310x220x50 |
| Recording Interval | 15 ways, 1 second to 60 minutes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Ulasan Produk
Tidak ada ulasan




















































































































































