T & D Temperature and Humidity Recorder Dotori Wireless LAN with Calibration Certificate and Dedicated Case
Spesifikasi
| Measurements | Temperature, humidity |
|---|---|
| Case Material | Body/PP, Cushion/Urethane |
| Battery Life | About 10 days to 15 months |
| Included | 1xtemperature and humidity sensor (THA -3001), AA alkaline battery (LR6), registration code label, and complete instruction manual (with warranty) |
| Power | 2 AA alkalis, AC adapter, USB bus power |
| Data storage capacity | 30,000x2 ch |
| Communication | Wireless LAN USB communication, Bluetooth 4.2 (Bluetooth Low Energy) |
| Display | Measured value, battery life warning, etc. |
| How To Check Alerts | Email, Browser |
| Operating Environment | Temperature/ - 10 to 60°C Humidity/ 90% RH or less No condensation |
| Package Size (mm) | 265x370x90 |
| Primary Accuracy | ± 0.5°C ± 5% RH (at 25°C, 50% RH) |
| Recording Interval | 15 different ways |
| Recording Mode | endless/one-time |
| Size H x W x D (mm) | 58x78x26 |
| Waterproof | None |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Ulasan Produk
Tidak ada ulasan




















































































































































