T & D Temperature and Humidity Recorder Dotori Wireless LAN with Calibration Certificate

Sebelum PPN:
Rp14.999.900
Spesifikasi
MeasurementsTemperature, humidity
Battery LifeAbout 10 days to 15 months
Included1xtemperature and humidity sensor (THA -3001), AA alkaline battery (LR6), registration code label, and complete instruction manual (with warranty)
Power2 AA alkalis, AC adapter, USB bus power
Data storage capacity30,000x2 ch
How To Check AlertsEmail, Browser
CommunicationWireless LAN USB communication, Bluetooth 4.2 (Bluetooth Low Energy)
DisplayMeasured value, battery life warning, etc.
Operating EnvironmentTemperature/ - 10 to 60°C Humidity/ 90% RH or less No condensation
Package Size (mm)260x365x80
Primary Accuracy± 0.5°C ± 5% RH (at 25°C, 50% RH)
Recording Interval15 different ways
Recording Modeendless/one-time
Size H x W x D (mm)58x78x26
WaterproofNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait