Spesifikasi
| Length x Outer Diameter (mm) | 300x6.7 |
|---|---|
| Minimum Scale (°C) | 1 |
| Type | Alcohol |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
It is coated with shrink tube (made of FEP) , and possible to used in solvents and chemicalsUlasan Produk
Tidak ada ulasan