Spesifikasi
| External Dimension (mm) | 650x475x1800 |
|---|---|
| Inner Dimension (mm) | 590x447x1670 |
| Shelf Board (mm) | 630x420x17 |
| Shelf Load Capacity (kg/sheet) | 15 |
| Shelf Rest Pitch (mm) | 30 (50 stage rack) |
| Accessories | Earthquake resistant for anti-tip bracket, shelf boardx3 sheets, shelf board rest metal fittingx12 pieces |
| Material | Stainless steel (SUS304) |
| Package Size (mm) | 770x590x1930 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
Exhibits excellent rust resistance and durability and is suitable for storing solvents.Equipped with cylinder lock required for storing flammable and dangerous goods.
Equipped with vent for preventing gas from filling cabinet.
Ulasan Produk
Tidak ada ulasan




















































































































































