Spesifikasi
| Inside Temperature (°C) | 5 |
|---|---|
| Outer Dimensions (mm) | 470x450x632 |
| Cooling System | Compressor system |
| Inner Dimensions (Upper/Lower Stage) (mm) | 380.5x360x325/380.5x210x190 |
| Capacity (L) | Refrigerated 65 + Ice making 5 |
| Package Size (mm) | 470x520x650 |
| Power Consumption Rated (W) | 68W |
| Power Supply (V AC) | 100 (at 50/60Hz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Ulasan Produk
Tidak ada ulasan




















































































































































