AS ONE Sliding Door Type Chemical Closet

Sebelum PPN:
Rp28.999.900
Spesifikasi
Size (mm)Top board/900x500x25, Shelf board/854x421x18
Inner Dimension (mm)854x426x755
Outer Dimension (mm)900x500x900
AccessoriesShelf boardx2
MaterialBody/steel chemical resistance coating, Top board/melamine processing
Shelf spacing (mm)30 (21 stage rack)
Package Size (mm)950x560x940

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is chemical-proof painting, excellent in chemical resistance.
By sliding door to left side, heavy load can be stored as well.
Top plate of melamine processing is attached to storage cabinet of upper part, and can be used as work table.

Ulasan Produk

Tidak ada ulasan