AS ONE Simplified Formula Incubator for Plate

Sebelum PPN:
Rp25.999.900
Spesifikasi
Power Supply (50/60Hz) (VAC)100 - 240 (including AC adapter)
Temperature Adjustment Range (°C)Room temperature +5 to 70
Outer Dimension (mm)280x270x140
PlugType A
Alarm Time Setting Range1 minute - 99 hours 59 minutes
Number Of Microplates Allowed For Installation2
Control PanelEnglish
Package Size (mm)370x470x320
Temperature Control SystemPID control
Temperature Distribution Accuracy (°C)± 0.5 or less
Temperature Rise Time 20-70°C (minute)25 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Easy to set LCD allows user to check current temperature and set temperature easily.
Possible to heat sample evenly by applying heat from both top and bottom.
Compact type that allows efficient use of test bench space.
Countdown (timer) function is integrated which issues alarm after preset time.
It supports wide range of applications such as culture, various pretreatments/reactions, and sample preparation.
MyBL-P2S can also be used as incubator or shaker alone.

Ulasan Produk

Tidak ada ulasan