AS ONE Simplified Dry Ice Making Machine Type

Sebelum PPN:
Rp43.999.900
Spesifikasi
Size (mm)120x155x230
Dry Ice Dimensions (mm)190x70x87
Production Time per Piece (s)60 - 70
Production Volume (30Kg Cylinder) (pcs)8-10
Weight Density Of Dry Ice0.8
Weight Of Dry Ice (kg)0.8
Package Size (mm)330x200x260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Compact and moderately priced dry ice producing device.
Easy to operate and capable of producing dry ice in a short time.

Ulasan Produk

Tidak ada ulasan