SHIN-ETSU Silicone Oil Mold Release
#Grup produk P108243617
Spesifikasi
Capacity (kg) | 1 |
---|---|
Used Temperature (°C) | -50 to +200 |
Flash Point (°C) | 315 or more |
Type | Mold release |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
Viscosity remains almost unchanged in wide temperature range.
Excellent in electric insulation properties.
Ulasan Produk
Tidak ada ulasan