Spesifikasi
| Outer Dimensions (mm) | 350x419x466 |
|---|---|
| Cooling Method | Electronic cooling (Peltier) method |
| Inner Dimensions (mm) | 270x200x350 |
| Accessories | Shelf boardx2 pieces, Keyx2 pieces |
| Capacity (L) | 18 |
| Package Size (mm) | 470x400x490 |
| Power Consumption (W) | 55 |
| Power Supply (V AC) | 100 (at 50/60Hz) |
| Temperature Range (°C) | 5 ±3 (Ambient temperature 25 ) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































