Spesifikasi
| Power Supply | 2 AAA alkaline batteries (included for testing) |
|---|---|
| Size (mm) | 47x196x200 |
| Distance Factor | D: S = 35: 1 |
| Emissivity | 0.10 to 1.00 (0.01 steps) |
| Reproducibility (°C) | ±1 |
| Accuracy | ± 2% rdg or ± 3°C, whichever is greater |
| Aiming Method | 2-point laser pointer |
| Functions | Maximum value display, Minimum value display, Average value display, DIF hold backlight |
| Measurement Range (°C) | -60 to + 1500 |
| Package Size (mm) | 265x370x125 |
| Resolution (°C) | - 60 to + 1000/0.1, Other/1 |
| Response Time (s) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsUlasan Produk
Tidak ada ulasan




















































































































































