AS ONE Long-Range Wireless Connection Logger Telemoni sub unit Long-Range Wireless Temperature Sensor

Sebelum PPN:
Rp6.299.900
Spesifikasi
Size (mm)108x77x34 (Probe Excluded)
Accessorieslithium battery
Typesub unit Long-Range Wireless Temperature Sensor
Radio MethodLoRa (specific low power)
Dust-Proof Waterproof Protection GradeIP 66
Maximum Communication Distance (km)2.5
Power Supplylithium battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Download the Windows app forhere .
  The master unit collects temperature and humidity data measured by the slave unit sensor.
Automatically sends over the Internet to a dedicated cloud server.
Cloud servers are designed to easily centralize and manage a large amount of sensor information.
*Up to 100 slave units can be connected to 1 master unit.

Ulasan Produk

Tidak ada ulasan