AS ONE Long-Range Wireless Connection Logger Telemoni sub unit Long-Range Wireless Temperature and Humidity Sensor
#Grup produk P108131640
Spesifikasi
Size (mm) | 108x89x34 |
---|---|
Type | sub unit Long-Range Wireless Temperature and Humidity Sensor |
Dust-Proof Waterproof Protection Grade | IP 54 |
Measurement Range Humidity | 0.0 to 90.0% |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Download the Windows app forhere .The master unit collects temperature and humidity data measured by the slave unit sensor.
Automatically sends over the Internet to a dedicated cloud server.
Cloud servers are designed to easily centralize and manage a large amount of sensor information.
*Up to 100 slave units can be connected to 1 master unit.
Ulasan Produk
Tidak ada ulasan