AS ONE Gloss Checker Glossmeter
#Grup produk P108089514
Spesifikasi
Additional Function | Automatic calibration, Auto power OFF, Display hold, Over range display battery remaining amount display |
---|---|
Resolution (GU) | 1 |
Measurement Range (Gu) | 0 - 100 |
Display Range (Gu) | 0 - 199 |
Optical System | 60° measurement: Incident angle 60 degrees, light-receiving angle 60 degrees, 20° measurement: Incident angle 20 degrees, light-receiving angle 20° |
Measurement Area | 60° measurement 3 x 6mm ellipse 20° measurement Ellipse of 3 x 4mm |
Light Source | LED (wavelength of 890nm) |
Light-Receiving Part | SPD (Silicone photo diodes) |
Package Size (mm) | 180x210x45 |
Power Supply | AA dry cell (R6P) x 4 volumes (test included) |
Reproducibility | ±5% F.S. ±1digit within |
Size (mm) | 140x75x34 |
Time Allowed For Continuous Use | 50 hours or more |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Ulasan Produk
Tidak ada ulasan